Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Northwestern Step Clamp For 5/8" Stud 6" OAL
See all 27 items in product family

Northwestern Step Clamp For 5/8" Stud 6" OAL

Item #: WBB894375

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.50
Product Information
Customer Review
Product Q&A
Step Clamp

Step clamp teeth match all sizes of step blocks, steel or aluminum. Teeth lock securely and permit height adjustments of 1/8" increments.

Product Specifications

    • BRANDNorthwestern
    • OVERALL LENGTH (OAL)6"
    • SLOT WIDTH--
    • STUD SIZE5/8"
    • WIDTH1-1/2"
    • TYPEStep Clamp
    • THICKNESS7/8"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!