Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BDB-1340A, Lathe, CBS-1340A Stand
See all 26 items in product family

BDB-1340A, Lathe, CBS-1340A Stand

Item #: WBB230879

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9,085.71 Save up to 18%
Price: $ 7,439.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
BDB-1340A, Lathe, CBS-1340A Stand

JET Belt Drive Bench Lathes feature an enclosed gearbox with helical cut gears for noise reduction and smooth operation. The full length splash guard on all sizes prevents hot chips and fluid from contaminating the work area and the quick change gearbox allows for fast and easy gear changes for metric threading. Each JET Lathe comes loaded with features youÆve come to expect, all backed by the industry leading JET Two Year Warranty

  • Enclosed gearbox design provides smooth, quiet operation
  • Fast, easy speed changes
  • Low voltage motor controls
  • Helical cut headstock gears reduce noise
  • Change gears allow metric threading
  • Spindle is supported by precision tapered roller bearings
  • V-way bed is induction hardened and ground
  • Gap bed section provided for large diameter work
  • Independent lead screw and feed rod
  • T-Slotted compound slide with four-way tool post
  • Carriage mounted spindle control lever
  • Automatic feeding and threading are fully interlocked
  • Feed selectors travel in grooved ways
  • Tailstock may be offset for turning tapers and includes an inch-metric graduated quill
  • Oil pan included
  • Tolerance test certificate included
  • 6" 3-jaw direct mount chuck with top reversing jaws
  • 12" face plate
  • Four-way tool post
  • Steady and follow rest
  • Metric change gear


Documents

Documents are in PDF format

Product Specifications

    • CARRIAGE TRAVEL (IN.)35
    • COMPOUND SLIDE TRAVEL (IN.)2-11/16
    • CROSS SLIDE TRAVEL (IN.)6-5/16
    • DISTANCE BETWEEN CENTERS (IN.)40"
    • FOLLOW REST CAPACITY (IN.)2-3/4
    • LENGTH OF GAP (IN.)8
    • MAX. TOOL SIZE (IN.)5/8 x 5/8
    • MOTOR2 HP, 230V, 1 Ph
    • NUMBER OF INCH THREADS40
    • NUMBER OF LONGITUDINAL AND CROSS FEEDS40
    • NUMBER OF METRIC THREADS0.2 - 6
    • NUMBER OF SPINDLE SPEEDS12
    • RANGE OF CROSS FEEDS (IN./REV.).0012 - .0345
    • RANGE OF INCH THREADS (TPI)4-112
    • RANGE OF LONGITUDINAL FEEDS (IN./REV.).0036 - .0325
    • RANGE OF SPINDLE SPEEDS (RPM)60 - 1240
    • SPINDLE BORE (IN.)1.375"
    • SPINDLE MOUNTD1-4
    • SPINDLE TAPER (WITH SLEEVE)MT-5 (MT-3)
    • STEADY REST CAPACITY (IN.)2-5/8
    • SWING OVER BED (IN.)13"
    • SWING OVER CROSS SLIDE (IN.)7-25/32"
    • SWING THROUGH GAP (IN.)18-3/4"
    • TAILSTOCK SPINDLE TRAVEL (IN.)3-3/4
    • TAPER IN TAILSTOCK SPINDLEMT-3
    • WIDTH OF BED (IN.)7-3/8
    • BRANDJET®
    • DRONone
    • TAPER ATTACHMENTNo
    • COLLET CLOSERNo
    • LIMITED WARRANTY2-Year Warranty
    • MOTOR PHASE1 Ph
    • MODELBDB-1340A
    • MOTOR HORSEPOWER2 HP
    • MANUFACTURERS PART NUMBER321102AK
    • PREWIRED--

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the overall dimensions of this lathe? Does it include a 4 jaw chuck?

Question Asked By: Phil , September 17, 2018

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result