Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GH-1860ZX Lathe w/ TAK & Collet Closer

Rollover image to zoom in

Click image to enlarge

See all 102 items in product family

GH-1860ZX Lathe w/ TAK & Collet Closer

Item #: WBB230957

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $32,400.00 Save up to 19%
Price: $ 26,399.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GH-1860ZX Lathe w/ TAK & Collet Closer

The ZX-Series Large Spindle Bore Lathe provides power, precision, efficiency and reliability to your metal shop. A one piece cast iron base absorbs vibrations during operation to allow heavier cuts and ensure accuracy, while the Universal Gearbox eliminates the need to change gears. Features you've come to expect in a JET Lathe that is backed by the industry-leading JET Two Year Warranty.

  • 3-1/8" bore spindle is supported by two tapered and one ball bearing
  • Chrome molybdenum headstock gears are hardened, ground, and shaved
  • Universal gearbox allows inch, metric, diametral, and module pitch threads, no change gears required
  • Carriage Feature one-shot lubrication and Turcite B on bed sliding surfaces
  • T-slotted compound slide featuring a four-way tool post
  • One-piece cast iron base absorbs vibration allowing heavier cuts
  • High quality ANSI Class 50 wear-resistant cast iron bed ways are hardened and ground
  • Removable gap allows up to 23-5/8" diameter work on 16", 27-1/2" on 18"
  • Five position automatic carriage stop increases productivity
  • Attractive chrome control levers, dials, and knobs complete this impressive package
  • Tolerance test certificate included
  • 10" 3-jaw chuck with top reversing jaws
  • 12" face plate (16" models)
  • 16" face plate (18" models)
  • Four-way tool post
  • Follow rest
  • Large capacity steady rest
  • Fully integrated coolant system
  • Full length splash guard and coolant return
Accessories Included
    Collet Closer
    • Specially designed for each model
    • Precision ground components
    • Uses 5C collets
    • Rear mounted lever action


    Documents

    Documents are in PDF format

    Product Specifications

      • DISTANCE BETWEEN CENTERS (IN.)60"
      • SPINDLE BORE (IN.)3.125"
      • SPINDLE MOUNTD1-8
      • SWING OVER CROSS SLIDE (IN.)11"
      • BRANDJET®
      • DRONone
      • TAPER ATTACHMENTNo
      • MANUFACTURERS PART NUMBER321961
      • LIMITED WARRANTY2-Year Warranty
      • MOTOR PHASE3 Ph
      • COLLET CLOSERYes
      • MOTOR HORSEPOWER7.5 HP

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    Customers Who Viewed This Also Viewed