Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2 Hole Strap Ss 1" Ips
See all 35 items in product family

2 Hole Strap Ss 1" Ips

Item #: WBB359629

Sold By:

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Minimum Quantity: 30 ($72.00)

Price: $2.40
Product Information
Customer Review
Product Q&A

TWO HOLE PIPE STRAP, 304 STAINLESS STEEL, IPS - Designed as a light duty support for schedule 40/80 sized pipe. Attaches directly to horizontal or vertical structural member. Stainless steel hangers are recommended for applications where protection from corrosive environment is needed.

Product Specifications

    • MATERIAL SIZE16ga x 7/8
    • PIPE OD1.315
    • DIMENSION C2-7/8
    • DIMENSION B3-7/8
    • HOLE SIZE A9/32
    • WEIGHT EACH LBS.0.06
    • CONSTRUCTIONStainless Steel
    • TYPE2 Hole
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

better strap

Your review: Just because it is two hole pipe strap, doesn't mean it isn't special... The material thickness is twice the thickness of the common pipe strap. The geometry of the strap is correct, no gaps at the legs when the strap is in mounting position, well deburred, made in the northeastern US. I now stock three sizes and will definitely be reordering.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed