Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
One Hole Strap Ss 1" Ips
See all 35 items in product family

One Hole Strap Ss 1" Ips

Item #: WBB359683

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 32 ($90.56)

Price: $2.83
Product Information
Customer Review
Product Q&A
ONE HOLE STRAP SS 1" IPS

ONE HOLE PIPE STRAP, 304 STAINLESS STEEL, IPS - Designed to support schedule 40/80 steel sized piping or tubing sizes in a horizontal position from sides of structural member. Fastener hole may be above or below the pipe. Stainless steel hangers are recommended for applications where protection from corrosive environments is needed.

Product Specifications

    • MATERIAL SIZE13ga x 3/4
    • PIPE OD1.315
    • PIPE SIZE INCHES1
    • HOLE SIZE A9/32
    • WEIGHT EACH LBS.0.065
    • CONSTRUCTIONStainless Steel
    • TYPE1 Hole
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed