Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
373 Contact Adhesive 1 Quart - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

373 Contact Adhesive 1 Quart - Pkg Qty 12

Item #: WBB307668

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$15.25 each

Sold in packages of 12

Price: $183.00
Product Information
Customer Review
Product Q&A
373 Contact Adhesive 1 Quart

Blue-colored, solvent-based contact adhesive Sold in package quantity of 12, priced each.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDK-Flex USA
    • MANUFACTURERS PART NUMBER800-373-QT
    • PACKAGE QUANTITY12
    • COLOR FINISHBlue
    • FLASH POINTLess than -4°F
    • FLAMMABILITYMeets Mil A 24179A Type 2 Class 1 Amendment 2(QPL# RUBQA-373)
    • COVERAGE200-300 sq. ft. per Gallon (one surface)
    • MINIMUM DRY TIME5-10 Minutes Under Normal Conditions, Shorter For Spray Application
    • VISCOSITYThin Syrup
    • OPEN TIMENot to exceed 10 minutes
    • BASESynthetic Rubber
    • SOLVENTSAliphatic, Aromatic and Ketone
    • DESCRIPTION373 Contact Adhesive 1 Quart
    • SOLID CONTENT20 Percent by Weight
    • TEMPERATURE LIMIT220°F Pipe Insulation / 200°F Full Bonding Sheets

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!