Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reelcraft RT425-OHP 1/4"x 25' 5000 PSI Medium Duty High Pressure Spring Retractable Hose Reel
See all 6 items in product family

Reelcraft RT425-OHP 1/4"x 25' 5000 PSI Medium Duty High Pressure Spring Retractable Hose Reel

Item #: WBB250870

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 314.95
Product Information
Customer Review
Product Q&A
Accessories
Industrial, 1/4 x 25ft, 5000 psi, Grease With Hose

An economical choice for a medium duty, lighter weight, spring-driven hose reel for applications that are less demanding, yet require a product that can withstand industrial and commercial use. The industrial-grade drive spring is protected from the environment in a polypropylene spool for longer service life. Guide arm adjusts to seven positions.

Features
  • Structural Strength: Heavy gauge steel stampings with re-enforced ribs increase strength.
  • Trouble-free maintenance: The industrial-grade drive spring is protected from the environment.
  • Hose retracts every time: The latch mechanism is mounted on the guide arm to eliminate latch-out at full extension of hose.
  • Long lasting latch spring: A stainless steel torsion spring is used on the latch to insure maximum life.
  • Long swivel life: Our field-proven swivel assures long service life.
  • Corrosion resistance: Steel components are individually powder coated and teamed with composite materials, which virtually eliminates corrosion.
  • Versatile mounting: The guide arm can be adjusted to seven convenient locations.
  • Lighter weight: Composite spool and steel components make the reel strong yet lighter.


Product Specifications

    • LENGTH INCHES16-1/2
    • WIDTH INCHES5-3/4
    • HEIGHT INCHES17-5/8
    • SERIESRT
    • HOSE/ CORD LENGTH FEET25
    • PSI5000
    • APPLICATIONAir,Water,Oil,Grease/Hydraulic
    • HOSE MATERIALSynthetic Rubber
    • CABLE/CORD/HOSE INCLUDEDYes
    • REEL HOSE/CABLE LENGTH CAPACITY FEET25
    • OUTLET1/4 (M)NPTF
    • BRANDReelcraft
    • REEL HOSE LENGTH CAPACITY (FEET) 25
    • COLOR FINISHBlack/Red
    • OPEN OR ENCLOSED CHASSISOpen
    • MANUFACTURERS PART NUMBERRT425-OHP
    • DRIVE / RETURN TYPESpring Return
    • WEIGHT LBS28
    • CONSTRUCTIONSteel/Composite
    • LIMITED WARRANTY2
    • TYPEHose Reel
    • INLET3/8"
    • HOSE ID"1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result