Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reelcraft CA33118 L 3/4"x175' 1000 PSI Hand Crank Low Pressure Hose Reel
See all 12 items in product family

Reelcraft CA33118 L 3/4"x175' 1000 PSI Hand Crank Low Pressure Hose Reel

Item #: WBB250765

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 310.95
Product Information
Customer Review
Product Q&A
Accessories
Reelcraft CA33118 L 3/4 x 175ft, 1000 psi, Hand Crank Air/Water Reel without Hose

Hand Crank reels are designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity. All-bolted unitized construction with no welds to fatigue, full flow swivel and heavy gauge steel frame, spool and drum ensure longest service life. Vibration-proof, self-locking fasteners are ideal for industrial or field use such as turf care or pest control. Caution: To prevent drum damage, fully extend and pressurize hose, then wind on the reel.

Product Specifications

    • LENGTH INCHES31
    • WIDTH INCHES17-3/4
    • HEIGHT INCHES20-1/4
    • SERIES30000
    • HOSE/ CORD LENGTH FEET175
    • PSI1000
    • APPLICATIONAir,Water
    • STYLEOpen Chassis
    • HOSE MATERIALNot Included
    • CABLE/CORD/HOSE INCLUDEDNo
    • OUTLET0.75
    • BRANDReelcraft
    • REEL HOSE LENGTH CAPACITY (FEET) 175
    • COLOR FINISHRed
    • OPEN OR ENCLOSED CHASSISOpen
    • MANUFACTURERS PART NUMBERCA33118 L
    • DRIVE / RETURN TYPEHand Crank
    • WEIGHT LBS51
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY2
    • TYPEHose Reel
    • INLET3/4"
    • HOSE ID"3/4

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Reels to hand water greeens

Your review: Heavy duty hose reels at the best price.... I am using these reels for watering my greens.

Is this review helpful?

Expensive, but worth every penny

Your review: This is a high quality product. I can see it being a family heirloom!

Pros: great

Cons: none

Is this review helpful?

Sturdy-Dependable Hose Reel

Your review: This item is used on one of the dust suppression machines we build. It stand up to industrial use and abuse. Great product!

Pros: Sturdy, right size

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 1 answers for this product.

Sort by: 

3 Results

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

3 Results

Customers Who Viewed This Also Viewed