Take 15% off your entire order!

Offer applied at checkout

Mitutoyo 2358S-10 Dial Indicators

Mitutoyo 2358S-10 Dial Indicators

Item #: WBB611525

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$227.00 up to 8% OFF

Price: $207.95

Save $10.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

.0001" X .500" Dial Indicator, 0 - 10, Lug Back, Series 2, Jeweled

  • Jeweled bearings
  • Stainless steel stem
  • Lug back
  • Hardened steel spindle
  • Hard coated crystal for scratch resistance

Product Specifications

  • STYLEGeneral Purpose
  • TYPEDial Indicator
  • BATTERY TYPE--
  • ACCURACY (+/-) MM--
  • AGD GROUP2
  • DIAL FACE COLORWhite
  • MEASURING RANGE.5 In
  • MECHANICAL OR DIGITALMechanical
  • IP RATINGNone
  • MINIMUM OUTSIDE DIAMETER - INCHNone
  • POWER SOURCENone
  • RESOLUTION/GRADUATION INCHES0.0001
  • RESOLUTION/GRADUATION MM--
  • LONG FORM CALIBRATION CERTIFICATE INCLUDEDNo
  • METRIC OR INCHInch
  • MINIMUM MEASUREMENT INCHES0
  • DATA OUTPUTNo
  • REVOLUTION COUNTERYes
  • DIGITALNo
  • RANGE PER REVOLUTION INCH0.01
  • DIAL DIAMETER INCHES2-9/32
  • MEASURING FACE MATERIALStainless Steel
  • LUG OR FLAT BACKLug
  • BRANDMitutoyo
  • INSIDE DIAMETER CONTACT POINT MATERIAL --
  • MANUFACTURERS PART NUMBER2358S-10
  • MINIMUM MEASUREMENT MM--
  • FRACTION OPTIONNo
  • MAXIMUM MEASUREMENT INCHES0.5
  • MAXIMUM MEASUREMENT MM--
  • SERIES2-Standard
  • UPC603908405092
  • ACCURACY (+/- ) INCHES0.0008
  • DIAL READING0-10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Mitutoyo 64PKA079 Dial Indicator and Magnetic Base Set

Item #: B611905

(1)

Ships same day.

$197.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mitutoyo 2358S-10 Dial Indicators

Mitutoyo 2358S-10 Dial Indicators

Item #: WBB611525

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant