Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Extech 412300A-NIST Current Calibrator/Meter, Green NIST Certified
See all 71 items in product family

Extech 412300A-NIST Current Calibrator/Meter, Green NIST Certified

Item #: WBB1641815

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 344.99
Product Information
Customer Review
Product Q&A
Extech 412300A-NIST Current Calibrator/Meter, Green NIST Certified

Precision source for calibrating process devices and measuring DC process signals from 0 to 24 mA with super large LCD that displays readings in ma or as a % of the 0 to 24 mA range or as mV in voltage ranges. Additional features include touch keypad, five stored calibration values for fast calibrations and 24VDC power to measure two-wire current loops.

Includes:
  • 9v battery
  • Calibration cable with spade lug terminals
  • Carrying case
  • Neck strap
  • AC power adapter
  • NIST Certificate

Product Specifications

    • COLOR FINISHGreen
    • DESCRIPTIONCurrent Calibrator/Meter
    • MANUFACTURERS PART NUMBER412300A-NIST
    • OVERALL WEIGHT (LBS)0.75
    • BRANDExtech

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!