Take 15% off your entire order!

Offer applied at checkout

Extech 850189 Air Temperature RTD Probe, Type K, Stainless Steel, 4"L

Extech 850189 Air Temperature RTD Probe, Type K, Stainless Steel, 4"L

Item #: WBB1642259

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $82.95

Save $4.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Extech 850189 Air Temperature RTD Probe, Type K, Stainless Steel, 4"L

Air temperature RTD probe (-200 to 400°C) for Extech model 407907.

Product Specifications

  • DESCRIPTIONAir Temperature Rtd Probe
  • PROBE LENGTH (IN)4
  • PACKAGE QUANTITY1
  • TEST LEAD PROBE ENDSType K
  • PROBE MATERIALStainless Steel
  • BRANDExtech
  • MANUFACTURERS PART NUMBER850189
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Extech 850187 General Purpose RTD Temperature Probe, Type K, Stainless Steel, 4"L

Item #: B1642091

Not Yet Rated

Usually ships in 3 to 6 days

$82.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Extech 850189 Air Temperature RTD Probe, Type K, Stainless Steel, 4"L

Extech 850189 Air Temperature RTD Probe, Type K, Stainless Steel, 4"L

Item #: WBB1642259

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant