Power Meters & Analyzers
Availability
Brand
Length
Height
Type
Color
Price
Related Products
BK Precision 1688B 18V/20A Switching Bench DC Power Supply The B&K Precision 1685B, 1687B, and 1688B switching mode DC power supplies provide various configurations of high output voltage or high output current in a small, lightweight form factor. In addition to their constant voltage (CV) and constant current (CC) modes, these high efficiency DC power supplies offer unique preset and remote control modes. Up to three different presets of voltage and current values can be saved for quick recall through a rear switch. For remote control, an analog remote control terminal is accessible on ...
FLUKE-325 The Fluke 325 40/400A AC/DC, 600V AC/DC True-RMS Clamp Meter with Frequency, Temperature, & Capacitance Measurements are designed to perform in the toughest environments and provide noise-free, reliable results users can trust to confidently diagnose problems. True-rms measurements and optimized ergonomics make the Fluke 325 Series Clamp Meters the best general troubleshooting tools for commercial and residential electricians.
The Triplett POE2000 helps to speed up the installation and troubleshooting of PoE system devices. It can detect PSE-type/class, power source, polarity, voltage, current, power, and whether it is End Span (1/2, 3/6), Midspan (4/5, 7/8), or across all 4 pairs. If you are a VoIP phone and IP camera installer, you will know if there is power and a data pair available for your equipment. There is a test mode that can determine if a standard PoE (36 to 60V) or non-standard (11 to 60V) passive PoE is being used. For inline power level monitoring the display alternates between Voltage, Current ...
FLUKE-323 The Fluke 323 400A AC, 600V AC/DC True-RMS Clamp Meter with Temperature, & Capacitance Measurements are designed to perform in the toughest environments and provide noise-free, reliable results users can trust to confidently diagnose problems. True-rms measurements and optimized ergonomics make the Fluke 324 Series Clamp Meters the best general troubleshooting tools for commercial and residential electricians. Much like the other Fluke 320 Series Clamp meters, the Fluke 323 Clamp Meters measure AC and DC voltage, AC Current, resistance, and continuity.
Designed and built for a wide range of applications including process and HVAC cooling towers, industrial and commercial boilers, reverse osmosis systems, pools and spas. The ExStik® II pH/conductivity meter combines a rugged flat surface pH electrode with an auto ranging highly accurate conductivity cell to precisely measure conductivity, TDS, salinity, pH and temperature. It delivers seven selectable units of measure: pH, µS, mS, ppm, ppt, mg/L and g/L. It also provides automatic temperature compensation, adjustable conductivity to TDS ratio (0.4 to 1.0) and a 0.5 salinity ratio. The ...