Parts & Accessories
Availability
Special Price
Type
Brand
Length
Color
Price
Related Products
The Triplett Model RHT45 Digital Psychrometer measures Air Temperature, Relative Humidity, Wet Bulb, Dew Point, and Type K Temperature and is ideal for building inspection, water restoration, greenhouses, warehouses, museums, libraries, offices, and storage areas. For HVAC Technicians, specialized modes include NORMAL Psychrometer Mode, Target Superheat Mode (TSH) and Target Evaporator Exit Temperature Mode (TEET). It features Min/Max mode for recalling the highest and lowest readings, Data Hold freezes the display for easy viewing, and Auto power off with disable to conserve battery ...
This non-destructive moisture detector measures moisture content in tiles, wood and building materials by simply running the probe over the surface area. The R6010 is capable of measuring up to 1.6" (40mm) and features user adjustable alarms and built-in self calibrating functions. Features: Non-invasive measurements, run sensor over surface being tested without scratching or penetrating the surface Classifies moisture status as: dry, at risk or wet Detects moisture content in various building materials Measurement depth from 0.8" (20mm) to 1.6" (40mm) Data Hold and Min/Max functions User ...
The R6050SD features Data hold, Max/Min functions, and an easy-to-read backlit LCD display. Using a SD card (max 16GB), a user can manually record up to 99 readings or automatically by selecting a desired sampling rate from 1 to 3600 seconds. Quickly generate an Excel file with raw data, all without the use of software. Optional accessories include a tripod and AC adapter for continuous long-term monitoring. Features: Measures relative humidity, ambient temperature and dew point/wet bulb temperatures Contact temperature measurement with a type J/K thermocouple option Temperature is ...
Multifunction process calibrator offers; lab and field calibration and verification operations of sensors, thermocouple probes, controllers, panel meters & testing tools, temperature control process troubleshooting, process devices calibration and simulation: transducers, transmitters, indicators, controllers and recorders. Complete with: Test leads Alligator clips Thermocouple calibration cable with sub miniature connector Universal calibration cable with sub miniature terminal 100V-240V AC universal adapter with 4 plugs Six 1.5V AA batteries NIST Cert Hard carrying case
The R2450SD features Data hold, Max/Min functions, and an easy-to-read backlit LCD display. Using a SD card (max 16GB), a user can manually record up to 99 readings or automatically by selecting a desired sampling rate from 1 to 3600 seconds. Quickly generate an Excel file with raw data, all without the use of software. Optional accessories include a tripod and AC adapter for continuous long-term monitoring on up to 4 separate channels. Features: Displays up to 4 separate measurements simultaneously Accepts Type K, J , R, S, E, T thermocouples and RTD probes Temperature differential ...