Parts & Accessories
Availability
Special Price
Brand
Length
Type
Color
Price
Related Products
This non-destructive moisture detector measures moisture content in tiles, wood and building materials by simply running the probe over the surface area. The R6010 is capable of measuring up to 1.6" (40mm) and features user adjustable alarms and built-in self calibrating functions. Features: Non-invasive measurements, run sensor over surface being tested without scratching or penetrating the surface Classifies moisture status as: dry, at risk or wet Detects moisture content in various building materials Measurement depth from 0.8" (20mm) to 1.6" (40mm) Data Hold and Min/Max functions User ...
12:1 Non-Contact InfraRed Thermometer with High-Temperature Type-K Input Compact non-contact InfraRed (IR) Thermometer measures up to 1112ºF (600ºC) with built-in laser pointer to identify target area and improve aim. Type K input allows for high temperature measurements up to 1832°F (1000°C). Built in temperature sensor also measures Air Temperature. Adjustable emissivity feature allows for a higher accuracy when measuring temperature on various surfaces. Displays Ambient (Air) Temperature and non-contact InfraRed or Type K thermocouple readings simultaneously 12:1 distance to target ...
Extech TM100-NIST Type K/J Single Input Thermometer, Orange/Green NIST Certified Model TM100 measures type K temperature to 2501°F (1372°C) and features unique side-button controls for convenient one-hand operation. Functions include: readout in °F, °C, or K (Kelvin), data hold, min/max/average with timestamps and an offset key used for zero function to make relative measurements. Complete with: Type K bead probe NIST Cert 9v battery
Extech SD200 Temperature Datalogger 3-Channel temperature datalogger records data on an 2G SD card in excel® format for easy transfer to a PC for analysis. It features a triple LCD that simultaneously displays 3 type-k temperature channels and a selectable data sampling rate of 5, 10, 30, 60, 120, 300 and 600 seconds. Each stored reading includes a date and time stamp. -58 to 2372°F (-100 to 1300°C) temperature range. Complete with: (6) AAA batteries 2G SD card Universal AC adapter (3) Type-k bead temperature probes Mounting bracket
The R2450SD features Data hold, Max/Min functions, and an easy-to-read backlit LCD display. Using a SD card (max 16GB), a user can manually record up to 99 readings or automatically by selecting a desired sampling rate from 1 to 3600 seconds. Quickly generate an Excel file with raw data, all without the use of software. Optional accessories include a tripod and AC adapter for continuous long-term monitoring on up to 4 separate channels. Features: Displays up to 4 separate measurements simultaneously Accepts Type K, J , R, S, E, T thermocouples and RTD probes Temperature differential ...