Parts & Accessories
Related Products
K-type pipe clamp temperature probe for hands-free superheat/sub-cooling temperature measurement without the use of tape or VELCRO®Brand. Spring-loaded jaw for secure grip on pipes from 0.25 In. (6.35 mm) up to 1.5 In. (38 mm) diameter. For use with any thermometer or MultiMeter with a type K thermocouple input. Measurement range: -4 to 200°F (-20 to 93°C). Complete with: 36 In. Cable Type K connector VELCRO® is a registered trademark of Velcro BVBA, used with permission.
Extech 445815 Hygro-Thermometer with Dew Point In summertime, identifies and warns when conditions for mold growth exist. In wintertime, identifies and warns when low humidity conditions for static electricity exist. Remote probe allows for measurements behind walls or in difficult to access locations. Air temperature and dew point temperature indicate where condensation may occur. Monitor conditions in laboratories, storage areas and other controlled environment settings. Ideal solution when traceable ISO calibrations are required by operating standards.
The Fluke® 179 ESFP True RMS Digital Multimeter has the features needed to repair most electrical and electronic problems. This meter is simple and easy to use, and has significant improvements over Fluke®'s original 70 Series, including True-RMS, more measurement functions, conformance to the latest safety standards, and a much larger, backlit display. Features: 179 True RMS measurements Manual and automatic ranging Display Hold and Auto Hold Frequency, capacitance, resistance, continuity and diode test Min/Max/Average records signal fluctuations Closed case calibration through front ...
The Fluke® 1577 True RMS Megohmmeter/Insulation Resistance Tester and Multimeter combines a digital insulation tester with a fully-featured, True RMS digital multimeter into a single, compact, handheld unit, which provides maximum versatility for both troubleshooting and preventative maintenance. The 1577 is rugged, reliable and easy to use. Whether working on motors, generators, cables, or switch-gear, this instrument is ideally suited to help with many troubleshooting tasks. Features True RMS measurements Large, backlit display Insulation test range 0.1 MO - 600 MO Multiple insulation ...
This combo kit is built around the Fluke 87V, the most widely used industrial digital multimeter in the world, and includes special accessories to make you even more productive on the job. This kit will save over 15% compared with the individual price of all the accessories. Plus you'll be working with the most trusted tools in the world. Includes: 87V Industrial Multimeter TL224 SureGrip™ Insulated Test Leads AC220 SureGrip™ Alligator Clips TL238 SureGrip™ Test Probes ToolPak™ Magnetic Meter Hanging Kit 80BK-A DMM Temperature Probe C35 Soft Carrying Case 9V battery (installed)