Take 15% off your entire order!

Offer applied at checkout

Mitutoyo 293-345-30 Digimatic 1-2"/25.4-50.8MM IP65 Digital Micrometer W/Ratchet Friction Thimble

Mitutoyo 293-345-30 Digimatic 1-2"/25.4-50.8MM IP65 Digital Micrometer W/Ratchet Friction Thimble

Item #: WBB611791

(3)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $207.95

Clearance Price: $197.55

Save $9.88 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1 - 2" X .00005"/0.001mm IP65 Digimatic Outside Micrometer, No SPC Output, Ratchet Thimble, w/Stndrd

  • IP65 Waterproof rated
  • Auto On/Off
  • Ratchet Thimble
  • Carbide measuring faces
  • Supplied with standard and fitted plastic case

Product Specifications

  • STYLEGeneral Purpose
  • TYPEMicrometer
  • BATTERY TYPESR44
  • ACCURACY (+/-) MM0.001
  • DIAL FACE COLOR--
  • MECHANICAL OR DIGITALDigital
  • PARALLELISM.00004 In
  • IP RATINGIP65
  • MINIMUM OUTSIDE DIAMETER - INCHIP65
  • POWER SOURCEBattery
  • RESOLUTION/GRADUATION INCHES0.001
  • RESOLUTION/GRADUATION MM0.001
  • LONG FORM CALIBRATION CERTIFICATE INCLUDEDNo
  • METRIC OR INCHInch,Metric
  • MINIMUM MEASUREMENT INCHES1
  • DATA OUTPUTNo
  • DIGITALYes
  • THIMBLE TYPERatchet Friction
  • MEASURING FACE MATERIALCarbide
  • ANVIL SHAPESpherical
  • BRANDMitutoyo
  • ROTATING SPINDLEYes
  • CASEYes
  • INSIDE DIAMETER CONTACT POINT MATERIAL --
  • MANUFACTURERS PART NUMBER293-345-30
  • MINIMUM MEASUREMENT MM25.4
  • FRACTION OPTIONNo
  • MAXIMUM MEASUREMENT INCHES2
  • MAXIMUM MEASUREMENT MM50.8
  • SERIESDigimatic
  • UPC603908585909
  • ACCURACY (+/- ) INCHES0.00005
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 13, 2018

    Good Value
    Your review:
    Great Micrometer. Affordable price and great tool.
  • Reviewer: Anonymous

    Date: July 15, 2013

    Fast Shipping
    Your review:
    I ordered there mics on a Sunday, and they were at my door on Wednesday. What more can you ask for.
  • Reviewer: Anonymous

    Date: May 13, 2012

    Mitutoyo micrometer
    Your review:
    Very nice product, works very well and acurate. Global is a good company with nice prices.
Product Q & A

There are no questions for this product.

Popular item in this category

Mitutoyo 293-341-30 Digimatic 1-2"/25.4-50.8MM IP65 Digital Micrometer W/Ratchet Stop Thimble

Item #: B611787

(1)

Usually ships in 5 to 8 days

$180.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mitutoyo 293-345-30 Digimatic 1-2"/25.4-50.8MM IP65 Digital Micrometer W/Ratchet Friction Thimble

Mitutoyo 293-345-30 Digimatic 1-2"/25.4-50.8MM IP65 Digital Micrometer W/Ratchet Friction Thimble

Item #: WBB611791

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant