Dimensional Measuring
Related Products
iGAGING® DIGITAL THICKNESS GAUGE SET Features: RANGE: 0-1"/25mm; Throat Depth: 1"/25mm User friendly handle and lever design Spring load with quick release action 6 interchangeable contact points included Resolution: 0.0005"/0.01 mm/ 1/64" Accuracy: ±0.001" Easy to read large LCD display HOLD function Battery: 3V CR2032 included Supplied in protective case Data output available
Features: iP54 protective rating: Moisture and dust resistance Absolute encoding technology Memorize absolute origin zero Ultra-Response measure speed Inch/Metric conversion Resolution: 0.0005"/0.01 mm High contrast LCD display 330° display rotation Preset and tolerance function Stem dia.: 3/8 Thread size: #4-48 Ceramic contact point Attachable finger lever included(except for 0 - 0.5" sizes) Lug and flat back included SPC/USB data output Battery: 3V CR2032 included Smart Wireless Data Output connects to Bluetooth device
Features: iP54 protective rating: Moisture and dust resistance Resolution: 0.00005"/0.001 mm Accuracy: 0.00016"/0.004 mm Repeatability: 0.00005"/0.001 mm Absolute encoding technology Memorize absolute origin zero Inch/Metric conversion High contract LCD display 330° display rotation Preset and tolerance function Ceramic contact point Battery: 3V CR2032 included SPC/USB data output Data Output Port, 1", 2", 3", 4", 5", 6" Extension Rods Ball Flat Point Spline Anvils
iGAGING® IP67 HIGH RESOLUTION DIGITAL INDICATORS Features: Range: 0-0.5"/12.7mm Accuracy: 0.0003"/0.007mm IP67 protective rating: Water and coolant proof Absolute encoding technology tracks absolute origin zero Ultra-Response measure speed Inch/Metric conversion Easy to read LCD display Preset and tolerance function +/- measurement direction switch Stem dia.: 3/8" Thread size: #4-48 Carbide contact point Lug and fl at back included Attachable fi nger lever included(except for 0 - 0.5" sizes) Auto shut-off Micro USB data output port(Cable for charging or data output option included) Power: ...
Get precise angle readings. Large LCD display reads upright at any angle. Digital angle gauge/inclinometer is great for precise angle measurements. With the magnetic base, it's easy to assist in measuring metal objects. Features: Super large reversible LCD display CNC machined aluminum body U.S. made Navigational sensor for tracing sea level Measure relative bevel Embedded strong magnets on three sides Measure range: 360° (4 x 90°) Resolution: 0.05° Accuracy: +/- 0.2 Standard 9V battery (250 hours) Tangent tilt rate %, shows tilt in %