Features:
- Range: 0-1"/25mm
- Robust housing
- Large LCD display
- Reading: .001"/.01mm/1/64ths
- Accuracy: .004"
- Includes: 1/8" ball contact, taper point and a long-stem point
- Battery: CR2032
- Three interchangeable points
- Battery life: approximately 1 year
This product will be restocked by Nov 30, 2026
Weights & Dimensions
| Max Size | 1 in |
| Min Inside Measurement | 0 |
| Min Measurement | 0 in |
| Min Size | 0 / 0MM in |
| Max Measurement | 25 in |
| Resolution/Graduation | 0.001 in |
| Range | 0-1" / 0-25MM |
Product Details
| Battery Type | CR2032 |
| Digital | Yes |
| Type | Thickness Gage |
| Series | Xtra-Value |
| Data Output | No |
| Resolution | .001" / .01MM / 1/64" |
| Style | General Purpose |
| Mechanical Or Digital | Digital |
| Accuracy (+/-) | 0.004 in |
| Fraction Option | Yes |
| IP Rating | None |
| Manufacturers Part Number | 54-554-830-0 |
| Output | No BTU |
| Resolution Or Graduation | .001 in |
| Brand | Fowler |