Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Import 4" Drill Press w/ Statiionary Base, 1-3/8" Jaw Depth
See all 36 items in product family

Import 4" Drill Press w/ Statiionary Base, 1-3/8" Jaw Depth

Item #: WB501243

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 31.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Import 4" Drill Press w/ Statiionary Base, 1-3/8" Jaw Depth

Features:
  • Four slots for easy clamping to tables
  • Body and slide made of selected cast iron
  • Guiding groove controls the parallel movement and rigidity of moveable jaw
  • Replaceable steel jaws
  • Handle adjusts to any angle

Product Specifications

    • MANUFACTURERS PART NUMBER3900-0174
    • THROAT DEPTH1-3/8"
    • DESCRIPTIONDrill Press Vise
    • CONSTRUCTIONCast Iron / Steel
    • SIZE4"
    • TYPEStandard
    • BRANDImport
    • JAW WIDTH4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!