Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Light Duty J Series Torch Handles, VICTOR 0382-0127
See all 5 items in product family

Light Duty J Series Torch Handles, VICTOR 0382-0127

Item #: WBB300097

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $276.82 Save up to 28%
Price: $ 197.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
J-28 WELDING HANDLEMENT LIGHT DUTY
  • Performance matched cutting attachments are available for each torch handle series
  • Includes: Reverse Flow Check Valves

Product Specifications

    • LENGTH6"
    • BRANDVictor®
    • WEIGHT1 lb
    • GAS TYPEAll Fuel Gases
    • CONNECTIONS3/24-18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed