Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lever Tube Bender - For 7/8" O.D. Tubing

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Lever Tube Bender - For 7/8" O.D. Tubing

Item #: WBB2263326

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 192.95
Product Information
Customer Review
Product Q&A
Lever Tube Bender - For 7/8" O.D. Tubing

Uniweld’s Lever Type Tube Benders bend one size of soft copper, aluminum, brass, steel and other metal tubing. The calibrated markings show angle of bend for smooth, short radius bends up to 180°. Wide hook grips tubing securely.

Product Specifications

    • TUBE DIAMETER7/8" O.D.
    • MANUFACTURERS PART NUMBER70014
    • DESCRIPTIONLever Tube Bender
    • FOR USE WITHCopper, Aluminum, Brass and Steel Tubing
    • BEND RADIUS3-1/4"
    • BRANDUniweld®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!