Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET JW1007 4" Black ABS Construction Blastgate for JET Dust Collectors - Pkg Qty 40
See all 58 items in product family

JET JW1007 4" Black ABS Construction Blastgate for JET Dust Collectors - Pkg Qty 40

Item #: WBB503460

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.40 each

Sold in packages of 40

Price: $176.00
Product Information
Customer Review
Product Q&A
4 Blastgate for JET Dust Collectors

Features:

  • Blast gates regulate the airflow to a given machine and may be used with metal or plastic ductwork. Two degrees tapered fit provides easy hook-up.
  • Universal fit accompanies all dust collectors
  • Black ABS plastic construction

Product Specifications

    • MANUFACTURERS PART NUMBERJW1007
    • FOR USE WITHDust Collector
    • TYPEBlast Gate
    • BRANDJET®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!