Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Delta 31-482 6 In. x 89 In. 1-1/2HP Oscillating Edge Sander

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Delta 31-482 6 In. x 89 In. 1-1/2HP Oscillating Edge Sander

Item #: WBB2115767

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,274.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Delta 31-482 6 In. x 89 In. 1-1/2HP Oscillating Edge Sander

Features:
  • "X" weight cloth backing eliminates static
  • High performance abrasive sanding belt for professional sanding results and longer life
  • Bi-directional with very good edge retention
  • Fits DELTA® 31-482 6 in. x 89 in. Oscillating Edge Sander and most other like-sized edge sanders

Product Specifications

    • TABLE SIZE (IN.)29-3/4 x 10
    • MANUFACTURERS PART NUMBER31-482
    • MOTOR PHASE1
    • TYPEOscillating Edge Sander
    • MOTOR HORSEPOWER1-1/2
    • MOTOR VOLTAGE115/230
    • BRANDDelta
    • TABLE HEIGHT (IN.)11-3/4 x 9-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!