Features & Benefits:
- Adjustable from 48 in. to 64 in.
- Patent design reduces back, leg and knee stress
- Slip resistant steps
- Durable powder coated steel frame construction
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 6-1/2 in |
| Weight | 70 lbs |
| Wheel Diameter | 5 in |
Product Details
| Type | Creeper |
| Capacity | 304 lbs |
| Package Quantity | 1 |
| Description | Top Side Folding Creeper |
| Color | Red |
| Manufacturers Part Number | TRX3-100 |
| Brand | Traxion Engineered Products |