Lisle Creeper Blue Low Profile 94102
Write a Review
|
Questions & Answers (0)
Product Description
This body-fitting design was developed through testing on many body types to provide optimum comfort. Creeper body is 2" longer for a better fit. Urethane rollers are inserted into steel bushings which are molded into the creeper body. Provides added strength and easy roller replacement. Low profile, 7/8" floor clearance. Easy to clean surface is resistant to solvents, greases and fuels. Built-in threaded inserts allow easy addition of a Light Holder (93702) and Tool Tray (96562), sold separately. Dimensions: Length 38", Width 17 1/2", Height 4".
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 18 in |
| Height | 4-13/16 in |
| Weight | 11.4 lbs |
Product Details
| Type | Creeper |
| Capacity | 250 lbs |
| Package Quantity | 1 |
| Description | Low Profile Creeper |
| Color | Blue |
| Manufacturers Part Number | LIS94102 |
| Brand | Lisle |