Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DMI

Model # :WBB2337494

MPN #: 513-7644-0200

DMI® Reversible Gel Foam Seat Cushion with Nylon Cover, 16" x 20" x 2", Black

Product Description
Features & Benefits:
  • Get the best of both worlds with this reversible gel foam cushion
  • One side of the cushion holds firm foam while the other side is cushioned by soft foam for ultimate versatility and comfort
  • Features a generous amount of gel between the firm and soft foam that conforms to your body, offers great stability and provides welcome relief to the lower back and tailbone areas
  • Adds extra comfort to office chairs, dining chairs, wheelchairs, larger car seats, boats, RVs and much more
  • Removable cover has positioning straps and handles for easy carrying and transport
Specifications:
  • Reversible cushion gives you the option of firm or soft support
  • Removable cover has positioning straps and handles for easy carrying and transport
  • Size: 16 x 20 x 2 inches
  • Black Nylon Cover
PRICE
$46.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width20 in
Height2 in
SizeStandard

Product Details

TypeWheelchair Cushions
MaterialGel Foam, Nylon
Cushion TypeGel/Foam Cushion
Package Quantity1
DescriptionReversible Gel Foam Seat Cushion
ColorBlack
Manufacturers Part Number513-7644-0200
BrandDMI