Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DMI

Model # :WBB2337489

MPN #: 513-8020-2400

DMI® Foam Seat Cushion For Wheelchair or Chair, 16" x 18" x 2", Navy

Product Description
Features & Benefits:
  • Firm seat cushion adds support, comfort and height to wheelchairs, regular chairs or car seats, reducing pressure on your back and tailbone
  • It is super lightweight, making it great for increasing your comfort while traveling or attending events
  • The cushion conforms to your natural body contours
  • Constructed of high density foam that will not crack or crumble
Specifications:
  • The cushion conforms to your natural body contours
  • Constructed of high density foam that will not crack or crumble
  • Removable, machine-washable polyester/cotton covers
  • Size: 16" x 18" x 2"
PRICE
$17.50

Min. purchase quantity is 2
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width18 in
Height2 in
SizeStandard

Product Details

TypeWheelchair Cushions
MaterialFoam, Polyester/Cotton
Cushion TypeFoam Cushion
Package Quantity1
DescriptionFoam Seat Cushion For Wheelchair or Chair
ColorNavy
Manufacturers Part Number513-8020-2400
BrandDMI