Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HealthSmart

Model # :WBB2337465

MPN #: 513-2994-0315

HealthSmart® Vivi Relax-a-Bac™ Premium Swivel Seat Cushion, Standard Size, Gray

Product Description
Features & Benefits:
  • Convert stationary chairs into swiveling chairs; swivels 360 degrees to help relieve back, knee or hip strain caused by twisting when getting in and out of chairs or cars
  • Premium fabric and color options look great in your car, van, truck, SUV, office or home
  • Modern dual-tone style beautifully complements and enhances most car interiors; increased height in your car helps you see the road better
  • High grade foam holds its shape and feels soft and comfortable, helping to reduce pressure on your back and tailbone
Specifications:
  • Standard 15 x 1-3/8 inch cushion is ideal for using on standard chairs and car seats
  • Non-skid, flexible swivel base contours to seat and stays in place
  • Removable cover is machine washable, making clean-up a snap
  • Supports up to 300 pounds
PRICE
$47.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width15 in
Height1-3/8 in
Weight Capacity300 lbs
SizeStandard

Product Details

TypeSeat Cushion
ColorGray
StyleSwivel
MaterialFoam, Fabric
Package Quantity1
DescriptionVivi Relax-a-Bac™ Premium Swivel Seat Cushion
Manufacturers Part Number513-2994-0315
BrandHealthSmart