American Forge & Foundry High Lift Underhoist Stand, 2 Ton
Write a Review
|
Questions & Answers (0)
Product Description
Adjusts from 55" to 85-1/2". 24" x 24" x 24" base. Easily disassembles for storage. Ideal for exhaust and suspension work. Bearing included for smooth operation. Not designed to support entire vehicle. 2009 ASME/PASE compliant. Ship weight 44 lbs. Capacity: 2 Tons. 1 Year Limited Warranty.
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Low Height | 55 in |
| Max Height | 85-1/2 in |
Product Details
| Capacity | 2 |
| Description | High Underhoist Stand |
| Manufacturers Part Number | 3315A |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ASME / PASE 2009 |