Planters® Trail Mix, Tropical Fruit & Nut, 2oz Bag, 72/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Satisfy all your cravings. Expertly roasted nuts and sweet dried fruits give you a sweet, chewy and crunchy mix that will get you your energy fix.
PRICE
$189.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2 oz. |
Product Details
| Type | Trail Mix |
| RPM Cast Iron | 2 oz. rpm |
| Flavor | Tropical Fruit & Nut |
| Package Quantity | 72 |
| Description | Trail Mix |
| Manufacturers Part Number | GEN00260 |
| Gluten Free | Yes |
| Brand | Planters |