Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SC Johnson Professional

Model # :WBB3136772

MPN #: 311981

SC Johnson Professional® TruShot 2.0 Trigger Dispenser, Fits TruShot 2.0 Cartridges, Pack of 4

Product Description
TruShot 2.0™ Trigger Dispenser snaps directly onto the concentrate cartridge (sold separately). Get the ease of a ready-to-use system and the benefit of a dilution control system. No mixing and no measuring required. Trigger dispenser can be filled at any water source so the user can keep on working. No Mixing. No Measuring. No Stopping. Durable trigger sprayer lasts up to 250,000 trigger pulls.

Features:
  • Snaps directly onto the concentrate cartridge
  • Easy-to-use system
  • No mixing. No measuring required
  • Fill at any water source
  • Durable trigger sprayer lasts up to 250,000 trigger pulls


PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10 oz.

Product Details

TypeSprayer
For Use WithSC Johnson Professional TruShot 2.0; Concentrate Cartridges
Capacity10 oz.
Applicable MaterialsChairs, Countertops, Desks, Doorknobs, Exterior Appliances
Size Type10 oz. Trigger Spray
MaterialPlastic
Helps RemoveBacteria, Fungi, Mildew, Viruses
DescriptionTrigger Dispenser
Package Quantity4
FeaturesNo-spill
Manufacturers Part Number311981
Dilution RatioRTU
BrandSC Johnson Professional