Electrode Holder & Cable Kits
Brand
Length
Type
Height
Price
Related Products
The Forney® 190 MP is a powerful, 4-in-1 multi-process machine (MIG/Stick/Flux-Core/DC TIG). It's lightweight, extremely easy to use, and a single-phase inverter machine. It features the latest despooler technology (patent pending) which automatically sets optimal spool tension to take the headaches out of setup changes. Applications include do-it-yourself (DIY), maintenance and repair, metal fabrication, hobbyist and metal artist. Processes: MIG Welding (GMAW) Stick Welding (SMAW) Flux-Cored Wire Welding (FCAW) DC TIG Welding (GTAW) with Lift Arc For Use On: Mild Steel | Sheet Metal ...
The Metal Man MP140T is a portable DC inverter wire feed welder capable of welding with solid wire (with shielding gas) or with flux core wire. It comes ready to accept part number EZFSG2 optional Spool Gun for welding aluminum. This machine also has smooth DC stick capabilities and the ability to perform lift start DC TIG welding on steel and stainless steel materials with part number ACTT1, the optional TIG Torch. The Metal Man MP140T is capable of MIG welding 3/16"steel in a single pass. It uses leading edge Inverter Technology to provide high quality welds that are crisp, clean, and ...
The Forney Easy Weld™ 140 MP is a 3-in-1 machine. Lightweight and extremely easy to use, it is a single-phase inverter machine. Applications include do-it-yourself, maintenance and repair, metal fabrication, hobbyist and metal artist. Specifications: Dimensions: 19.31" x 14.19" x 11.61" Weight: 24.81 lbs. Multi-Process Welder: MIG/DC TIG/Stick welder (TIG torch not included) Portable Infinite voltage and wire feed speed control Plate thickness range: Up to 1/4" No gas required Uses gasless wire .030"/.035" Up to 1/8" stick electrode 120-volt input power Duty cycle: Stick 30% @ 80A, ...
The Vantage® 322 is a versatile welder/generator offering up to 400 amps of welding output and 11 kW of auxiliary power. Featuring a compact design and multi-process welding capabilities, the machine allows operators to handle a wide range of tasks from stick or wire welding to powering jobsite tools. Designed with dependability in mind, the Vantage 322 has field-proven toughness to maintain uptime. The Vantage 322 provides excellent value, which makes the ideal choice for construction teams, pipe rig owners, and rental fleet managers. Purchase one of these machines today! Features: ...
The Forney 220 MP welder brings multi-process welding to the next level. Ideal for anything from do-it-yourself projects to light industrial work, this powerful welding machine features dual-voltage with 120V/230V input power. With a high welding capacity of 1/2" and 220 AMPs of welding power, this unit is ideal for use on steel, stainless steel, cast iron and aluminum. This machine is rugged and technologically advanced with a digital display, all-metal drive system and 3-year warranty. Includes: 12.5 ft (3.81m) 200Amp Pro-Grip MIG Gun 15 ft (4.57m) Ground Clamp with cable 15ft (4.57m) ...