Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147472

MPN #: RWC-8-ERGO

Vestil™ Wheel Chock with Handle, Rubber, 8"L x 8"W x 37-1/8"H

Product Description
The ergo-handle Wheel Chock has an ergonomic design that makes it easy to move wheel chocks in and out of position under trailer wheels. It reduces the risk of back, knee, and foot injuries. The handle is constructed of steel and includes a yellow powder coat finish. Assembly required. D-ring provided for attaching security chain. Chain not included.

Features:
  • Reinforced rubber resists tearing, abrasion and ozone weathering
  • Functional design is durable in all weather conditions
  • Rubber provides a sure grip on virtually any surface
  • Curved surface contours to fit any tire style


PRICE
$66.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 50 units
66.95
Buy 51 units - 75 units
59.95Save $7.00 (10%)
Buy 76+ units
57.95Save $9.00 (13%)
Expected on or around 09/25/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width8 in
Height37-1/8 in
Weight13 lbs

Product Details

Assembly RequiredYes
TypeTruck, Trailer, & Car Wheel Chock
MaterialRubber
Package Quantity1
ColorMulti-Color
Manufacturers Part NumberRWC-8-ERGO
BrandVestil

Warranty

Warranty30 Days Limited Warranty (Parts) yr