Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2159098

MPN #: U18181-0.5

SANI-LAV U18181-0.5 Model U18181 With Flow Rate Of 0.5 GPM

Product Description
SANI-LAV U18181-0.5 Model U18181 With Flow Rate Of 0.5 GPM

Constructed from heavy-duty 14-gauge 304 stainless steel, 12" deep tubs, 10.5" high backsplash, 1-1/2" rolled rim and a 3-1/4" drain opening. Exposed surfaces have a blended uniform satin finish. Includes Leg Assembly Set, (1) Single foot pedal valve, (1) Swivel Gooseneck Spout with Aerator, (1) Connecting Tube and Fitting for Valve to Spout Connection, (1) Mixing Check Valve, (1) Strainer Assembly with Basket.

PRICE
$2,035.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy