Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3122977

MPN #: 8673

UltraTech Ultra-Berm Builder Plus Wall End, 2'', Includes Mounting Strips and Anchors, 2/Qty, Orange

Product Description
  • Create permanent containment on concrete, asphalt and most sealed areas.
  • Heavy-duty, 40-ounce, vinyl-coated fabric can withstand traffic from trucks, forklifts and other vehicles.
  • Open-cell foam core compresses to approximately 1/4" when driven over and springs back to shape when vehicles pass.
  • Secures to the floor with sealant (not included) and is reinforced with pre drilled aluminum mounting strips (included) and steel anchors (included).
  • Can be used with standard Ultra-Berm Builder.


PRICE
$205.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
205.95
Buy 3+ units
195.95Save $10.00 (5%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width5-1/2 in
Height2 in
Weight2 lbs
Folded Height6 in

Product Details

TypeBerm Kit
ColorOrange
For Use WithUltra-Berm Builder, Plus Model
StyleModular
Country of OriginUSA
IncludesMounting Strips & Anchors
Manufacturers Part Number8673
Wall MaterialVinyl
Indoor/OutdoorOutdoor
BrandUltraTech