Features:
- 5 liters (1.32 gallon) barrel
- Slow drying with good transducer lubrication
- Water soluble
- Includes applicator bottle
- Material Safety Datasheet (MSDS) available upon request
- Reference Films
Weights & Dimensions
| Length | 8 in |
| Width | 6-3/4 in |
| Height | 6 in |
| Weight | 11.1 lbs |
Product Details
| Style | Ultrasonic |
| Type | Ultrasonic Couplant Gel |
| Number of Pieces | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | R7950/5L |
| Brand | REED Instruments |