REED Instruments Coating Thickness Calibration Kit, 51μm - 1004μm
Write a Review
|
Questions & Answers (0)
Product Description
The REED R9050 Coating Thickness Calibration Kit is designed to verify and calibrate compatible coating thickness gauges, helping ensure accurate and reliable measurement results. Ideal for routine performance checks and field or laboratory calibration, this kit includes a calibration iron, calibration aluminum, and a set of precision reference films for both ferrous and non-ferrous substrate applications. Regular calibration helps maintain measurement accuracy, improves confidence in inspection results, and supports quality control programs across manufacturing, automotive, metal finishing, corrosion protection, and industrial maintenance applications.
PRICE
$46.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Width | 1/2 in |
| Height | 1 in |
| Weight | 0.8 lbs |
Product Details
| Style | Calibration Films |
| Type | Coating Thickness Calibration Kit |
| Number of Pieces | 7 |
| Package Quantity | 1 |
| Manufacturers Part Number | R9050 |
| Brand | REED Instruments |