True® Undercounter Refrigerator 33 38°F 48-3/8"W x 30-1/8"D, 2 Glass Doors
Write a Review
|
Questions & Answers (0)
Product Description
Undercounter Refrigerator, 33-38° F, (4) shelves, s/s top & sides, white aluminum interior with 300 stainless steel floor, (2) Low-E glass doors, 3" castors, front breathing, 1/5 HP, 115v/60/1-ph, 5.0 amps, NEMA 5-15P, 34" working height, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$6,769.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29-1/2 in |
| Depth | 27-3/4 in |
| Height | 69-1/4 in |
Product Details
| Type | Undercounter Refrigerator |
| Shelf Type | Glass |
| Horsepower | 1/5 HP |
| Body Material | Platinum |
| Amperage | 3 A |
| Door Type | Glass |
| Hertz | 60 Hz |
| Handle Type | Curved Handle |
| Adjustable Shelf | Yes |
| Defrost | Frost-Free |
| Capacity | 15.75 ft³ |
| Voltage | 115 V |
| Number of Doors | 2 |
| Defrost Type | Frost-Free |
| Number of Shelves | 2 |
| Phase | 1 |
| Thermostat Type | Dial |
| Manufacturers Part Number | TUC-48G-ADA |
| Brand | True |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| NEMA | 5-15P |