Genuine lambswool duster quickly lifts dust particles without chemicals. Dust and debris stick like a magnet and particles retain until shaken. Safe for all delicate and hard surfaces-will not scratch or mar. Washable and easy to clean by spinning the handle. Plastic with hang-up hole for convenient storage. Ultra, lightweight design makes reaching and dusting for extended periods of time comfortable.
Boardwalk® Lambswool Duster Handle, Plastic Extends 35" - 48", Assorted Colors
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 to 48 in |
| Weight | 1/4 lbs |
Product Details
| Type | Lambswool |
| Handle Material | Plastic |
| Material | Lambswool |
| Package Quantity | 1 |
| Color | Assorted |
| Manufacturers Part Number | UNS L3850 |
| Brand | Unisan |