Tork® Universal High Capacity Bath Tissuel w/OptiCore, Septic Safe, White, 2000/Roll, 12/Case
Write a Review
|
Questions & Answers (0)
Product Description
Tork Universal High-Capacity Bath Tissue Roll with OptiCore® surpasses the look and feel of typical high-capacity tissues so you don't have to trade capacity for quality. The patented two-part core technology offers a unique combination of capacity, waste reduction, and tissue performance. Delivering 4,000 sheets per dispenser, this high-capacity tissue is perfect for high traffic washrooms. 25% less core material promotes environmental responsibility. OptiCore® technology reduces waste and cost by ensuring maximum use of each roll. High capacity: less maintenance and reduced risk of paper shortage Tork bath tissue has rapid breakup, ideal for all plumbing systems
PRICE
$82.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Roll Diameter | 7-1/5 in |
| Size | 7-1/5" |
Product Details
| Style | 2 Ply |
| Number of Sheets | 2000 Sheets/Roll |
| Package Quantity | 12 |
| Description | Standard |
| Manufacturers Part Number | 160090 |
| For Use With | Tork® Dispensers - 565520, 565528 |
| Brand | Tork |