Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3133747

MPN #: DUFM032A3WDB

Danby® Upright Freezer, 3.2 Cu.Ft. Capacity, White

Product Description
Add additional storage space for bulk frozen household items with this compact upright freezer by Danby®, ideal for small space living in a condo, apartment, or townhouse. The small upright freezer takes up a minimal amount of floor space. In addition, this unit features an abundance of space for food organization with two quick-freezer shelves. Boasting 3.2 cu. ft. (91 L) of freezer space for frozen meals, meats, vegetables, and more, making it perfect for an induvial or couple. This model is garage ready and can perform in temperatures from 0°F to 110°F (-17°C to 43°C). The freezer operates non-stop due to the handy manual-defrost system and the easy-to-use mechanical thermostat. The door, which features an integrated handle, can be quickly and easily adjusted for left or right-handed opening. Features include a fresh white finish and a scratch-resistant worktop for storing extra accessories. Included is an industry-leading 5-year warranty on parts and labor with in-home service.

Features:
  • 3.2 cu. ft. (91 L) capacity upright freezer
  • Environmentally friendly R600a refrigerant
  • Garage ready: freezer can perform in temperatures from 0°F to 110°F (-17°C to 43°C)
  • Manual defrost
  • 2 quick freeze shelves
  • Easy-to-use mechanical thermostat
  • Integrated door handle
  • Reversible door hinge
  • Maintains optimum freezing temperatures of -12ºC (10.4ºF) to -24ºC (-11.2ºF)
  • Industry-leading 5-year warranty on parts and labor with in-home service


PRICE
$575.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-2/3 in
Depth22-1/2 in
Height32-2/3 in
Weight59.3 lbs
Interior Height26-7/9 in

Product Details

ApplicationCommercial
Door TypeReversible
Door SwingY
Number of Baskets0
Defrost TypeManual
MaterialMetal
Number of Shelves2
Manufacturers Part NumberDUFM032A3WDB
Number of Level Legs4
BrandDanby
TypeUpright Freezer
Shelf TypeQuick Freeze
Energy Usage272 kwh/y
ColorWhite
Temperature Range6-110 °F
Capacity3.2 ft³
Number of Doors1
Voltage115 V
Thermostat TypeMechanical
Lock IncludedN
Refrigerant TypeR600A

Warranty

Warranty5

Compliance & Certifications

CertificationsCSA Listed
Energy Star CertifiedN