Wall Air Conditioners
Wall air conditioners are cooling units specifically designed for wall installation in both residential and commercial settings. Wall AC units come equipped with features such as adjustable fan speeds, temperature settings, and directional air vents for personalized comfort control. Wall air conditioners are ideal for offices, hotel rooms, or server rooms with no windows or limited floor space.
Most Relevant
Wall Air Conditioners Cool Only

Wall air conditioners provide interior cooling for industrial or hospitality applications. Wall-mounted or through-the-wall air conditioners are suitable for areas with limited space or minimal windows. Wall unit air conditioners feature a 24-hour timer and sleep modes. Select models are compatible with smartphones. Available in several BTU and voltage ranges.
| Compare | Image | BTU Cooling | Coverage Area | Voltage | Energy Efficiency Rating (EER) | Height | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 10000 | 450 ft² | 230 V | 10.1 | 14-1/2 in | Whirlpool | WBB3781956 | $529.99 | ||
![]() | 14000 | 700 ft² | 230 V | 9.6 | 14-1/2 in | TCL | WBB3785354 | See price in cart | ||
![]() | 10000 | 450 ft² | 115 V | 10.2 | 14-1/2 in | TCL | WBB3785180 | See price in cart | ||
![]() | 10000 | 450 ft² | 230 V | 10.2 | 14-1/2 in | TCL | WBB3785218 | See price in cart | ||
![]() | 14000 | 550-700 ft² | 230 V | 9.4 | 14-1/2 in | Friedrich | WBB3134849 | $1,079.00 | ||
![]() | 12000 | 550 ft² | 115 V | 10.5 | 14-1/2 in | Frigidaire | WBB3781955 | $789.00 | ||
![]() | 12000 | 450-550 ft² | 230 V | 11.7 | 15-3/4 in | Friedrich | WBB3191676 | $1,485.00 | ||
![]() | 12000 | 450-550 ft² | 115 V | 10.2 | 14-1/2 in | Friedrich | WBB3134854 | $999.00 | ||
![]() | 10000 | 350-450 ft² | 115 V | 9.8 | 15-3/4 in | Friedrich | WBB3191674 | $1,379.00 | ||
![]() | 14000 | 700 ft² | 208/230 V | - | 14-1/2 in | Whirlpool | WBB3195546 | $659.99 |
Showing 1-10 of 25 results
Wall Air Conditioners with Heat

Wall air conditioners with heat offer temperature control and minimize air leakage to improve energy efficiency. Wall air conditioners and heaters have an auto-restart function that resumes operation at the previous setting. The digital display, timer controls, and adjustable louvers provide ease of use and directional airflow control. Various BTU cooling and heating ranges are offered.
Showing 1-10 of 13 results
Hazardous Location Air Conditioners

Hazardous location air conditioners are designed to safely cool commercial areas where flammable liquids or gasses are handled and stored. Hazardous area air conditioners are corrosion-resistant and hermetically sealed to allow the unit to tolerate higher outdoor temperatures up to 130°. Air conditioners for hazardous locations may be installed in a window or through a wall.












