USA Sealing Foam EPDM Roll 120"L x 12"W x 3/16" Thick, Black
Write a Review
|
Questions & Answers (0)
Product Description
EPDM is the most weather resistant foam, with a wide range of chemical compatibility, steam resistance, and good temperature range. Also known as crushed-cell foam, semi-closed foam is highly conformable like an open-cell foam but forms a tight seal and prevents air, water, and fluids from passing through it like a closed-cell foam.
PRICE
$86.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 12 in |
| Thickness | 3/16 in |
| Diameter | 12 in |
| Tensile Strength | 10 |
| Density | 6 lbs / cu. Ft. lbs/ft³ |
Product Details
| Firmness | Extra Soft (0 - 4 PSI) |
| Color | Black |
| Temperature Range | -70˚ to 250˚ °F |
| UV Resistance | Excellent |
| Material | EPDM |
| Description | 3/16" Thick USA Sealing Foam EPDM Roll |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSA-CESR-21 |
| Backing Type | Plain |
| Texture | Textured |
| Compression Deflection @ 25% Deflection (PSI) | 1 PSI |
| Grade | Standard |
| Chemical Resistance | Good |
| Oil Resistance | Poor |
| Cell Type | Semi-Closed Cell |
| Shape | Roll |
| Brand | USA Sealing |