Side Milling Cutters
Material
Price
Hole Diameter
1-1/4"
Fractional Diameter
5"
Cutter Width
3/8"
Material
HSS
Hole Diameter
1-1/4"
Fractional Diameter
5"
Cutter Width
1/4"
Material
HSS
Made in USA Cobalt Staggered Tooth Side Milling Cutter 4" Dia X 7/8" Width 1-1/4" Arbor
Hole Diameter
1-1/4"
Fractional Diameter
4"
Cutter Width
7/8"
Material
Cobalt
Hole Diameter
1"
Fractional Diameter
4"
Cutter Width
3/4"
Material
HSS
HSS Import Staggered Tooth Side Milling Cutter, 5" DIA x 3/16" Face x 1" Hole x 22 Teeth
Hole Diameter
1"
Fractional Diameter
5"
Cutter Width
3/16"
Material
HSS
HSS Import Staggered Tooth Side Milling Cutter, 6" DIA x 9/16" Face x 1-1/4" Hole x 24 Teeth
Hole Diameter
1-1/4"
Fractional Diameter
6"
Cutter Width
9/16"
Material
HSS