Cables
Availability
Brand
Type
Gauge
Color
Price
Related Products
Tripp Lite's Multi-Functional Network Cable Tester allows you to test wiring continuity for Cat5, Cat6, Phone and Coax cable assemblies. Identifies mis-wires, short circuits and open circuits. Features two piece transmitter and receiver, two BNC-F coax converters and coax terminator. Includes handy storage pouch when not in use. Power supplied by 9V Battery (not included).
Tripp Lite USB 3.0 SuperSpeed to Gigabit Ethernet NIC Network Adapter, 10/100/1000 Mbps Tripp Lite's U336-000-R USB 3.0 Ethernet Adapter allows your computer to instantly connect to a 10/100/1000 Mbps network through a USB port - no need to open up your computer case to add an internal Ethernet card. The adapter's compliance with USB 3.0 (5Gbps) ensures true 10/100/1000 Mbps network speed without any compromise. Furthermore, the adapter is compact and is USB bus-powered; requires no external power adapter. Features: Connects your laptop to a Gigabit Ethernet network when Wi-Fi is ...
High-Performance Data Cable 350 MHZ Bandwidth for Data Applications Category 5E Unshielded Twisted Pair Easily Identified Color-Striped Pairs 24 AWG Solid Copper Conductors Exceeds TIA/EIA 568B.2, ISO/IEC 11801 CAN/CSA -C22.2 No. 214 Outdoor Rated UV PVC Jacket ETL Listed CMX 1,000 ft Pull Box RoHS Compliant
The U336-U03-GB USB 3.0 SuperSpeed to Gigabit Ethernet NIC Network Adapter allows you to turn a single SuperSpeed USB 3.0 computer port into an RJ45 Gigabit network port. It also creates three new additional USB 3.0 hub ports with each port supporting data transfer speeds up to 5 Gbps. This USB 3.0-based NIC lets you connect to your home or office network at full Gigabit speeds with support for 10/100/1000 Mbps. It supports features such as Wake-on-LAN (WoL), VLAN tagging and Jumbo Frames. The U336-U03-GB is backward compatible with USB 2.0 and USB 1.x standards and will support older USB ...
Tripp Lite DVI to VGA Monitor Cable, High Resolution Cable with RGB Coax (DVI-A to HD15 M/M), 6-ft. Tripp Lite's 6 foot DVI to VGA cable allows PC users with a standard HD15 connector to connect to LCD Flat Panel Displays, Projectors, and HDTV with DVI-I connectors. Gold plated contacts ensure excellent conductivity, while double shielding (foil and braid) provides maximum EMI/RFI protection. Both the DVI and HD15 connectors are molded and have integral strain relief for long life reliability.