Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tripp Lite

Model # :WBB1726190

MPN #: USA-19HS

Tripp Lite Keyspan® High-Speed USB-to-DB9 Serial Adapter with Detachable Cable

Product Description
The USA-19HS Keyspan® High-Speed USB-to-Serial Adapter allows you to connect a serial device to a computer or laptop with a USB Type-A port. Widely recommended by serial device manufacturers, the USA-19HS attaches to switches, routers, barcode scanners, GPS units, point-of-sale devices, lab equipment, network storage devices and other devices with a 9-pin serial port. The included 3-foot detachable cable supports data transfer speeds up to 230 Kbps - twice as fast as a built-in serial port. The USA-19HS works with any USB cable up to 16 feet. An LED indicates data activity. This adapter requires no external power and, at just 2 ounces, packs away easily in your laptop bag for use on the go. Windows line monitor and data trace software included. Easy to upgrade with free software downloads. Works with Windows (up to 10) and Mac OS X (up to and including 10.14). Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases.

Features:
    Works with DB9 Serial Devices
    • Connects to switches, routers, barcode scanners, GPS units, point-of-sale devices, lab equipment, network storage devices, modems, graphics tablets and other devices with a 9-pin serial port
    • Supports data transfer speeds up to 230 Kbps - twice as fast as a built-in serial port
    Easy to Set Up and Use
    • No external power supply needed
    • Weighs just 2 oz. for convenient transport in your backpack or laptop bag
    • Includes detachable 3-ft. USB Type-A cable
    • Works with any USB cable up to 16 ft.
    Compatible with Most Systems
    • Works with Windows (up to 10) and Mac OS X (up to 10.13), as well as Apple Sandbox applications
    • Upgradeable with free software downloads
    • Includes Windows line monitor and data trace software
    TAA-Compliant
    • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases
System Requirements:
  • USB port
  • Compatible with Windows 2000, XP, Vista, 7, 8, 8.1, 10, Server 2008 R2, Server 2012, Server 2012 R2, Server 2016
  • Compatible with Mac OS X 10.6, 10.7, 10.8, 10.9, 10.10, 10.11, 10.12, 10.13, 10.14
PRICE
$71.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-5/8 in
Depth3-1/8 in
Height1 in
Weight0.4 lbs

Product Details

Assembly RequiredNo
TypeSerial Hub
ColorBlack
Power SourceComputer
MaterialABS
DescriptionKeyspan High-Speed USB-to-DB9 Serial Adapter
Connector End 1 TypeUSB A (Male)
Package Quantity1
Manufacturers Part NumberUSA-19HS
Connector End 2 TypeDB9 (Male)
BrandTripp Lite

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsRoHS, REACH, CE, FCC