Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SideTrak

Model # :WBB3786628

MPN #: LTTL122

SideTrak® V2 Swivel Triple HD 12-1/2" Attachable Portable Monitor, Black, Pack of 2

Product Description
Want to enjoy desktop computer efficiency and productivity virtually anywhere? Add a second and third screen to your laptop with the SideTrak® Swivel Triple HD 12-1/2" Attachable Portable Monitor. With SideTrak, you can easily work with triple screens whether you‚Are in the office, a coffee shop, on the couch, or at the airport.

Each SideTrak® portable monitor for laptops is lightweight. Extend the built-in kickstands to use them in freestanding mode. Or, you can magnetically attach them to a laptop with device-safe metal plates that make it easy to add and remove the 12-1/2‚ second and third screens. The mounting brackets offer 270° of rotation and 360° of swivel and work perfectly on most computers with a 13‚ or larger screen. Setup is fast and easy; simply flip out the portable screens, plug in the USB monitor cords, and get to work!

Features:
  • Attaches with a device-safe magnet to the back of your laptop screen
  • Can be used freestanding or attached to the laptop
  • Customizable to the right or left side of a laptop
  • Connects to laptop with one USB-C® cord or a USB-A and HDMI® Mini Cable
  • No external power required
  • Fits most laptops with a 13‚ or larger screen with a flat back
  • Screen rotates 180 degrees allowing people across the table to see your screen
  • Screen tucks behind the laptop when not in use; does not need to be removed
  • Compatible with most Windows, Mac, and Chrome operating systems
  • No driver required
  • TSA approved


PRICE
$589.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1
Screen Size12-1/2 in

Product Details

ColorBlack
Panel TypeTFT
Response Time30 ms
Power Consumption3.65 W W
Resolution1920 x 1080
Mounting MethodKickstand
Includes(2) Monitors
Display ScreenLCD
Contrast Ratio600:1
Manufacturers Part NumberLTTL122
Aspect Ratio16:09
Housing MaterialAluminum
Brightness300 cd/m2
BrandSideTrak

Warranty

Warranty1 yr