Valley Craft® Drum Clamp & Tilt Powered Forklift Attachment, 2000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft's® Fully Powered Drum Forklift Attachment, Vera Grip, creates a quick, safe and ergonomically friendly means of handling drums by utilizing power. You can simply lift, forward tilt, dump, transport and store your drums with ease, without having to leave the seat of your forklift. Compatible with all drum styles (steel, plastic and fiber) 30-85 gallons, with a diameter of 18-28" and a load capacity of 2,000 lbs., drum handling and maneuvering has never been easier.
Units have hydraulic actuated jaws and an adjustable pressure gauge to help ensure the appropriate amount of pressure is applied to secure your drum without damaging it. Variable speed control improves safety and ease of operation. The Versa Grip features a clamp & forward tilt, providing the added functionality of tilting drums forward up to 120° to assist in dumping or storage needs.
Self-Powered or Forklift powered units are available. Self-Powered units come with (2) 12V rechargeable batteries, a battery gauge, and a built-in charger (compatible with any standard outlet and extension cord). Self-powered units work for all environments and do not require a forklift powered connection. Forklift Powered units come with auxiliary lines and quick-connect couplers to easily connect to your forklift (requires available forklift auxiliary circuit). Forklift powered units operate using convenient forklift controls and have the ability to run continuously without the need to recharge.
Improves the safety and productivity of any facility that is maneuvering drums by eliminating the need for manual assistance. Assists facilities with OSHA compliance and LEAN initiatives. Constructed of heavy gauge steel with a premium powder coat paint finish in green, you can be confident these units are built to last. All products are shipped fully assembled, ready-to-use, and are made in the U.S.A.
Units have hydraulic actuated jaws and an adjustable pressure gauge to help ensure the appropriate amount of pressure is applied to secure your drum without damaging it. Variable speed control improves safety and ease of operation. The Versa Grip features a clamp & forward tilt, providing the added functionality of tilting drums forward up to 120° to assist in dumping or storage needs.
Self-Powered or Forklift powered units are available. Self-Powered units come with (2) 12V rechargeable batteries, a battery gauge, and a built-in charger (compatible with any standard outlet and extension cord). Self-powered units work for all environments and do not require a forklift powered connection. Forklift Powered units come with auxiliary lines and quick-connect couplers to easily connect to your forklift (requires available forklift auxiliary circuit). Forklift powered units operate using convenient forklift controls and have the ability to run continuously without the need to recharge.
Improves the safety and productivity of any facility that is maneuvering drums by eliminating the need for manual assistance. Assists facilities with OSHA compliance and LEAN initiatives. Constructed of heavy gauge steel with a premium powder coat paint finish in green, you can be confident these units are built to last. All products are shipped fully assembled, ready-to-use, and are made in the U.S.A.
PRICE
$8,429.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 67 in |
| Width | 33 in |
| Height | 19 in |
| Weight Capacity | 2000 lbs |
| Weight | 572 lbs |
Product Details
| Assembly Required | No |
| Type | Roll Lifter & Transporter |
| Drum Compatibility | Steel Drum/Plastic Drum/Fiber Drum |
| Color | Green |
| Material | Steel |
| Operation | Powered |
| Drum Capacity | 30/55/85 gal |
| Manufacturers Part Number | F89700 |
| Brand | Valley Craft |
Warranty
| Warranty | 1 Year |