Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Valley Craft

Model # :WBB351302

MPN #: F87398A2

Valley Craft® Gravity-Actuated Mechanical Single Drum Snatcher, 800 lb. Capacity

Product Description
Valley Craft® Gravity-Actuated Mechanical Single Drum Snatcher

This durable tool has a 5-5/8"W x 16"D x 1-5/8" fork pocket size, and a jaw size of 17"W x 2"D x 1/2"H. Fork-mounted design utilizes the natural pressure applied by the action of the loaded drum. Unique knuckle gripping system secures, lifts and transports 55 gallon steel-ringed drums. 14" fork center spacing. Handling capacity of up to 800 lbs.

PROMOTIONAL PRICE
$639.00

was $759.00
Save $120.00 (16%)
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Height4 in
Weight Capacity800 lbs
Weight53 lbs
Center to Center of Fork Tine14 in
Fork Opening16-3/4 x 5-5/8 x 1-5/8 in
Jaw Size17 x 2 x 1/2 in
Fits Drum Diameter24 in

Product Details

Assembly RequiredYes
TypeForklift Drum Grab
ColorGreen
StyleDrum Snatcher
MaterialSteel
Package Quantity1
Drum Capacity55 gal
Manufacturers Part NumberF87398A2
BrandValley Craft

Warranty

Warranty1