Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3217549

MPN #: EPT-2048-45-AGM

Vestil™ Steel Electric Pallet Truck, 4500 lb. Capacity, 20"W x 48"L Forks

Product Description
The fully powered electric pallet truck has an easy and quick operation. The unit raises and lowers loads with a push of a button. It can maneuver loads in warehouses and trailers. The reinforced welded forks have adjustable tie-rods that provide long service. The high-torque DC drive and lift motors handle heavy-duty jobs. Unit includes integral battery charger, battery level gauge and key switch. The truck rolls smoothly on poly-on-steel, steer and load wheels. Ergonomic handle features easy to operate throttle with infinite adjustment of forward and reverse speeds, lift/lower controls, proprietary safety-enhancing emergency reverse function, and horn. When the proprietary safety-enhancing emergency reverse function is actuated, the emergency reverse belly switch instantly reverses direction and moves the unit forward (away from the operator) until the switch is released or after 1.5 seconds have elapsed. The built-in safety circuit will automatically disable the entire unit if the emergency reverse belly switch is activated for more than 1.5 seconds after which the unit must be re-set to return to normal operating conditions. This state-of-the-art safety device provides a high degree of operator protection. Includes an electromagnetic disc brake with automatic dead-man feature that activates when the user releases the handle.

Features:
  • Fully-powered pallet truck makes movement of pallets quick and easy
  • Includes fingertip raise and lower buttons for operator convenience
  • Safety belly reverse button improves worker safety
  • Easy-to-operate throttle for forward and reverse direction


PRICE
$12,337.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length76 in
Width30-1/4 in
Height52 in
Lowered Height3-3/8 in
Raised Height7-13/16 in
Weight Capacity4500 lbs
Weight1021 lbs
Fork Length48 in
Fork Width20 in
Distance Across Forks20 in
Turning Radius52 °

Product Details

Assembly RequiredNo
Charger120V Input, 24V/10 amp
MaterialSteel
OperationElectric
Manufacturers Part NumberEPT-2048-45-AGM
BrandVestil
Battery TypeLead Acid
TypeLead Acid Powered Pallet Jack Trucks
ColorBlack/Yellow
Lift TypeElectric
Wheel TypeSolid
Load Wheel MaterialPoly-on-Steel
Number of Batteries2
Lower TypePowered

Warranty

Warranty1 Year yr